| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Outer Ring – Flanged |
| Housing Fillet Radius [Max] | 0.125 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Brass/Bronze |
| Shaft Fillet Radius [Max] | 0.312 in |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| I.D. | 280 mm |
| Shaft Shoulder O.D. [Max] | 13 in |
| Radial Internal Clearance | Normal |
| O.D. | 460 mm |
| Precision Ground | Yes |
| Enclosure | Open |
| Inner Ring O.D. | 13 in |
| Housing Shoulder Diameter [Min] | 16.25 in |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Weight | 105.8 LB |
| EAN or UPC | 662293055428 |

