
- Cylindrical Roller Bearings
- 7.062" I.D.
- 9.437" O.D.
- 4.75" Width
O.D. | 9.437 in |
Bearing Design | Cage & Roller Assembly |
I.D. | 7.062 in |
End Type | Open End |
Weight | 27.8 LB |
EAN or UPC | 662293053745 |

O.D. | 9.437 in |
Bearing Design | Cage & Roller Assembly |
I.D. | 7.062 in |
End Type | Open End |
Weight | 27.8 LB |
EAN or UPC | 662293053745 |