- Cylindrical Roller Bearings
- 6.062" I.D.
- 8.062" O.D.
- 4.25" Width
| I.D. | 6.062 in |
| O.D. | 8.062 in |
| Bearing Design | Cage & Roller Assembly |
| End Type | Open End |
| Weight | 24.6 LB |
| EAN or UPC | 662293053721 |
| I.D. | 6.062 in |
| O.D. | 8.062 in |
| Bearing Design | Cage & Roller Assembly |
| End Type | Open End |
| Weight | 24.6 LB |
| EAN or UPC | 662293053721 |