- Cylindrical Roller Bearings
- 4.5" I.D.
- 6" O.D.
- 3" Width
| O.D. | 6 in |
| Bearing Design | Cage & Roller Assembly |
| I.D. | 4 1/2 in |
| End Type | Open End |
| Weight | 9.8 LB |
| EAN or UPC | 662293053684 |
| O.D. | 6 in |
| Bearing Design | Cage & Roller Assembly |
| I.D. | 4 1/2 in |
| End Type | Open End |
| Weight | 9.8 LB |
| EAN or UPC | 662293053684 |