Skip to content Skip to navigation menu
American Roller BearingAWRA217H

AWRA217H

Cylindrical Roller Bearings
Item #101708425
  • Cylindrical Roller Bearings
  • 4" I.D.
  • 5.25" O.D.
  • 2.75" Width
American Roller BearingAWRA217H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Roller Bearings
  • 4" I.D.
  • 5.25" O.D.
  • 2.75" Width
End Type Open End
Bearing Design Cage & Roller Assembly
I.D. 4 in
O.D. 5.25 in
Weight 6.5 LB
EAN or UPC 662293053653
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison