- 170 mm ID x 8.062" OD x 5 3/8" Wide Inner Ring
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Enclosure | N/A |
| O.D. | 8.062 in |
| Radial Internal Clearance Specification | N/A |
| End Type | N/A |
| Fillet Radius | 0.25 in |
| I.D. | 170 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Capacity | N/A |
| Oil Hole | w/Oil Hole |
| Cage Material | N/A |
| Weight | 24.1 LB |
| EAN or UPC | 662293053394 |

