| Enclosure | Open |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Bearing Design | Removable Inner & Outer Ring |
| Capacity | Standard Capacity |
| Oil Hole | w/Oil Hole |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Weight | 19.8 LB |
| EAN or UPC | 662293052908 |

