- 4" ID x 180 mm OD x 4 3/8" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring, w/Two Notches" Inner Ring 180° Apart
| End Type | Open End |
| I.D. | 4 in |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Cylindrical Radial |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Bearing Design | Removable Inner & Outer Ring |
| Capacity | Standard Capacity |
| Housing Fillet Radius [Max] | 0.156 in |
| Dynamic Load Rating | 88000 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Fillet Radius [Max] | 0.120 in |
| Oil Hole | w/Oil Hole |
| O.D. | 180 mm |
| Special Features | w/* Two Notches in Inner Ring 180° Apart |
| Inner Ring O.D. | 4 3/4 in |
| Bore Type | Round Bore, Inch Type |
| Weight | 24.8 LB |
| EAN or UPC | 662293052632 |

