- 5" ID x 215 mm OD x 4 7/8" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring, w/Two Notches" Inner Ring 180° Apart
| Dynamic Load Rating | 104000 lbf |
| I.D. | 5 in |
| Shaft Fillet Radius [Max] | 0.120 in |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| End Type | Open End |
| Housing Fillet Radius [Max] | 0.187 in |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | w/Oil Hole |
| O.D. | 215 mm |
| Bearing Design | Removable Inner & Outer Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Special Features | w/* Two Notches in Inner Ring 180° Apart |
| Inner Ring O.D. | 6 in |
| Origin | Cylindrical Radial |
| Radial Internal Clearance | Normal |
| Weight | 35.0 LB |

