- 220 mm ID x 10.437" OD x 6 7/8" Wide Inner Ring
| Bore Type | Round Bore, Metric Type |
| Capacity | N/A |
| Precision Ground | Yes |
| Cage Material | N/A |
| I.D. | 220 mm |
| Enclosure | N/A |
| Fillet Radius | 0.25 in |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | N/A |
| O.D. | 10.437 in |
| Weight | 51.7 LB |
| EAN or UPC | 662293051758 |

