- Cylindrical Roller Bearings
- 10.625" I.D.
- 13" O.D.
- 4.5" Width
| I.D. | 10 5/8 in |
| Bearing Design | Cage & Roller Assembly |
| O.D. | 13 in |
| End Type | Open End |
| Weight | 52.8 LB |
| EAN or UPC | 662293051598 |
| I.D. | 10 5/8 in |
| Bearing Design | Cage & Roller Assembly |
| O.D. | 13 in |
| End Type | Open End |
| Weight | 52.8 LB |
| EAN or UPC | 662293051598 |