- 240 mm ID x 10.629" OD x 4 1/2" Wide Inner Ring
| Cage Material | N/A |
| Oil Hole | w/Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | N/A |
| Fillet Radius | 0.312 in |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| End Type | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | N/A |
| O.D. | 10.629 in |
| Radial Internal Clearance Specification | N/A |
| I.D. | 240 mm |
| Enclosure | N/A |
| Weight | 23.5 LB |
| EAN or UPC | 662293051512 |

