- 170 mm ID x 310 mm OD x 9 1/2" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring
| Capacity | Standard Capacity |
| O.D. | 310 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| Dynamic Load Rating | 405000 lbf |
| Housing Fillet Radius [Max] | 0.25 in |
| I.D. | 170 mm |
| Origin | Cylindrical Radial |
| Inner Ring O.D. | 8.062 in |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Cage Material | Brass/Bronze |
| Bearing Design | Removable Inner & Outer Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 215.2 LB |
| EAN or UPC | 662293051437 |

