- Cylindrical Roller Bearings
- 4.75" I.D.
- 7" O.D.
- 3.125" Width
| I.D. | 4 3/4 in |
| Bearing Design | Cage & Roller Assembly |
| O.D. | 7 in |
| End Type | Open End |
| Weight | 17.1 LB |
| EAN or UPC | 662293051253 |
| I.D. | 4 3/4 in |
| Bearing Design | Cage & Roller Assembly |
| O.D. | 7 in |
| End Type | Open End |
| Weight | 17.1 LB |
| EAN or UPC | 662293051253 |