
- Cylindrical Roller Bearings
- 4" I.D.
- 6" O.D.
- 2.563" Width
I.D. | 4 in |
Bearing Design | Cage & Roller Assembly |
End Type | Open End |
O.D. | 6 in |
Weight | 10.6 LB |
EAN or UPC | 662293051222 |

I.D. | 4 in |
Bearing Design | Cage & Roller Assembly |
End Type | Open End |
O.D. | 6 in |
Weight | 10.6 LB |
EAN or UPC | 662293051222 |