Skip to content Skip to navigation menu
American Roller BearingARA315H

ARA315H

Cylindrical Roller Bearings
Item #102549007
  • Cylindrical Roller Bearings
  • 3.75" I.D.
  • 5.625" O.D.
  • 2.437" Width
American Roller BearingARA315H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Roller Bearings
  • 3.75" I.D.
  • 5.625" O.D.
  • 2.437" Width
I.D. 3 3/4 in
Bearing Design Cage & Roller Assembly
O.D. 5.625 in
End Type Open End
Weight 9.0 LB
EAN or UPC 662293051215
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison