- Cylindrical Roller Bearings
- 3.5" I.D.
- 5.25" O.D.
- 2.312" Width
| Bearing Design | Cage & Roller Assembly |
| End Type | Open End |
| O.D. | 5.25 in |
| I.D. | 3 1/2 in |
| Weight | 8.2 LB |
| EAN or UPC | 662293106472 |
| Bearing Design | Cage & Roller Assembly |
| End Type | Open End |
| O.D. | 5.25 in |
| I.D. | 3 1/2 in |
| Weight | 8.2 LB |
| EAN or UPC | 662293106472 |