- Cylindrical Roller Bearings
- 5.625" I.D.
- 7.5" O.D.
- 2.812" Width
| O.D. | 7.5 in |
| End Type | Open End |
| I.D. | 5 5/8 in |
| Bearing Design | Cage & Roller Assembly |
| Weight | 16.3 LB |
| EAN or UPC | 662293051154 |
| O.D. | 7.5 in |
| End Type | Open End |
| I.D. | 5 5/8 in |
| Bearing Design | Cage & Roller Assembly |
| Weight | 16.3 LB |
| EAN or UPC | 662293051154 |