- Cylindrical Roller Bearings
- 4.75" I.D.
- 6.25" O.D.
- 2.312" Width
| I.D. | 4 3/4 in |
| O.D. | 6.25 in |
| End Type | Open End |
| Bearing Design | Cage & Roller Assembly |
| Weight | 8.6 LB |
| EAN or UPC | 662293051130 |
| I.D. | 4 3/4 in |
| O.D. | 6.25 in |
| End Type | Open End |
| Bearing Design | Cage & Roller Assembly |
| Weight | 8.6 LB |
| EAN or UPC | 662293051130 |