- 5.9980" ID x 7.058" OD x 4 3/4" Wide Inner Ring
| Bore Type | Round Bore, Inch Type |
| Cage Material | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| O.D. | 7.058 in |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Capacity | N/A |
| I.D. | 5.998 in |
| Radial Internal Clearance | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | N/A |
| Enclosure | N/A |
| Weight | 14.6 LB |
| EAN or UPC | 662293050447 |

