- Cylindrical Roller Bearings
- 5.5" I.D.
- 8.25" O.D.
- 3.625" Width
| Bearing Design | Cage & Roller Assembly |
| I.D. | 5 1/2 in |
| End Type | Open End |
| O.D. | 8.25 in |
| Weight | 30.6 LB |
| EAN or UPC | 662293050409 |
| Bearing Design | Cage & Roller Assembly |
| I.D. | 5 1/2 in |
| End Type | Open End |
| O.D. | 8.25 in |
| Weight | 30.6 LB |
| EAN or UPC | 662293050409 |