
- Cylindrical Roller Bearings
- 4.25" I.D.
- 6.25" O.D.
- 2.875" Width
End Type | Open End |
Bearing Design | Cage & Roller Assembly |
I.D. | 4 1/4 in |
O.D. | 6.25 in |
Weight | 12.8 LB |
EAN or UPC | 662293050386 |

End Type | Open End |
Bearing Design | Cage & Roller Assembly |
I.D. | 4 1/4 in |
O.D. | 6.25 in |
Weight | 12.8 LB |
EAN or UPC | 662293050386 |