- Cylindrical Roller Bearings
- 4" I.D.
- 6" O.D.
- 2.687" Width
| Bearing Design | Cage & Roller Assembly |
| End Type | Open End |
| I.D. | 4 in |
| O.D. | 6 in |
| Weight | 10.6 LB |
| EAN or UPC | 662293050379 |
| Bearing Design | Cage & Roller Assembly |
| End Type | Open End |
| I.D. | 4 in |
| O.D. | 6 in |
| Weight | 10.6 LB |
| EAN or UPC | 662293050379 |