- 210 mm ID x 380 mm OD x 5" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Outer Ring - Straight
| Capacity | Standard Capacity |
| Housing Fillet Radius [Max] | 0.125 in |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Dynamic Load Rating | 400000 lbf |
| Inner Ring O.D. | 9.981 in |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Brass/Bronze |
| End Type | Open End |
| Housing Shoulder Diameter [Min] | 13.44 in |
| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 380 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Shaft Fillet Radius [Max] | 0.312 in |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| I.D. | 210 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Shoulder O.D. [Max] | 9.980 in |
| Static Load Rating [Max] | 630000 lbf |
| Weight | 152.5 LB |
| EAN or UPC | 662293049564 |

