- 170 mm ID x 265 mm OD x 3" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Outer Ring - Straight
| Oil Hole | w/o Oil Hole |
| Inner Ring O.D. | 7 5/8 in |
| Bore Type | Round Bore, Metric Type |
| O.D. | 265 mm |
| Housing Fillet Radius [Max] | 0.1 in |
| Precision Ground | Yes |
| Dynamic Load Rating | 150000 lbf |
| Shaft Shoulder O.D. [Max] | 7.620 in |
| Capacity | Standard Capacity |
| Cage Material | Brass/Bronze |
| I.D. | 170 mm |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.187 in |
| Origin | Cylindrical Radial |
| Static Load Rating [Max] | 236000 lbf |
| Radial Internal Clearance | Normal |
| Housing Shoulder Diameter [Min] | 9.68 in |
| Bearing Design | Removable Outer Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Weight | 35.3 LB |
| EAN or UPC | 662293048581 |

