- 190 mm ID x 290 mm OD x 75 mm Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Outer Ring - Straight
| Oil Hole | w/o Oil Hole |
| O.D. | 290 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| Bearing Design | Removable Outer Ring – Straight |
| I.D. | 190 mm |
| Shaft Shoulder O.D. [Max] | 8.570 in |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Housing Fillet Radius [Max] | 0.08 in |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 290000 lbf |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 176000 lbf |
| Housing Shoulder Diameter [Min] | 10.65 in |
| Inner Ring O.D. | 8.575 in |
| Shaft Fillet Radius [Max] | 0.187 in |
| Weight | 42.0 LB |
| EAN or UPC | 662293048123 |

