- 4.3300" ID x 5.497" OD x 3 3/4" Wide Inner Ring
| Oil Hole | w/o Oil Hole |
| O.D. | 5.497 in |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | N/A |
| End Type | N/A |
| Cage Material | N/A |
| Enclosure | N/A |
| I.D. | 110 mm |
| Precision Ground | Yes |
| Capacity | N/A |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Weight | 9.6 LB |
| EAN or UPC | 662293045719 |

