- 2.7560" ID x 3 1/2" OD x 2 5/16" Wide Inner Ring
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| I.D. | 70 mm |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Capacity | N/A |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| End Type | N/A |
| O.D. | 3.5 in |
| Cage Material | N/A |
| Bore Type | Round Bore, Metric Type |
| Weight | 2.4 LB |
| EAN or UPC | 662293106458 |

