- 2.5590" ID x 3.248" OD x 2 3/16" Wide Inner Ring
| End Type | N/A |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 65 mm |
| Capacity | N/A |
| Enclosure | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | N/A |
| O.D. | 3.248 in |
| Cage Material | N/A |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.9 LB |
| EAN or UPC | 662293045641 |

