- 160 mm ID x 7 5/8" OD x 3 7/8" Wide Inner Ring
| Fillet Radius | 0.25 in |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | N/A |
| Enclosure | N/A |
| Radial Internal Clearance | N/A |
| I.D. | 160 mm |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Capacity | N/A |
| O.D. | 7.625 in |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| End Type | N/A |
| Weight | 15.9 LB |
| EAN or UPC | 662293045627 |

