Skip to content Skip to navigation menu
American Roller BearingAE5032

AE5032

Cylindrical Roller Bearing
Item #102481241
  • 160 mm ID x 240 mm OD x 60 mm Wide
  • Normal Clearance
  • Standard Tolerance
  • Brass / Bronze Cage
  • Removable Inner Ring - Flanged
American Roller BearingAE5032
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 160 mm ID x 240 mm OD x 60 mm Wide
  • Normal Clearance
  • Standard Tolerance
  • Brass / Bronze Cage
  • Removable Inner Ring - Flanged
Cage Material Brass/Bronze
Bearing Design Removable Inner Ring – Flanged
Radial Internal Clearance Specification Normal Clearance
Static Load Rating [Max] 173000 lbf
Dynamic Load Rating 106000 lbf
Radial Internal Clearance Normal
O.D. 240 mm
Shaft Fillet Radius [Max] 0.157 in
Precision Ground Yes
Origin Cylindrical Radial
Enclosure Open
Capacity Standard Capacity
Housing Fillet Radius [Max] 0.08 in
Oil Hole w/o Oil Hole
End Type Open End
I.D. 160 mm
Tolerance Iso Class 0 (RBEC 1)
Shaft Shoulder O.D. [Max] 7.080 in
Bore Type Round Bore, Metric Type
Inner Ring O.D. 7.084 in
Housing Shoulder Diameter [Min] 8.58 in
Weight 22.7 LB
EAN or UPC 662293157177
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison