- 130 mm ID x 6 1/16" OD x 8 1/2" Wide Inner Ring
| Capacity | N/A |
| Cage Material | N/A |
| I.D. | 130 mm |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | N/A |
| Radial Internal Clearance | N/A |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 0.156 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 6.0625 in |
| Enclosure | N/A |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Weight | 19.9 LB |
| EAN or UPC | 662293044170 |

