- 90 mm ID x 4 1/4" OD x 5 5/8" Wide Inner Ring
| Capacity | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 90 mm |
| Oil Hole | w/Oil Hole |
| End Type | N/A |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Metric Type |
| Cage Material | N/A |
| Precision Ground | Yes |
| O.D. | 4.25 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 0.125 in |
| Weight | 6.9 LB |
| EAN or UPC | 662293044118 |

