- 120 mm ID x 260 mm OD x 4 1/8" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner Ring - Straight
| O.D. | 260 mm |
| Shaft Fillet Radius [Max] | 1/4 in |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring O.D. | 6.182 in |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Housing Shoulder Diameter [Min] | 8.7 in |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Brass/Bronze |
| Shaft Shoulder O.D. [Max] | 6.000 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 225000 lbf |
| Static Load Rating [Max] | 335000 lbf |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Housing Fillet Radius [Max] | 0.1 in |
| I.D. | 120 mm |
| Radial Internal Clearance | Normal |
| Weight | 68.8 LB |
| EAN or UPC | 662293040394 |

