- Cylindrical Roller Bearings
- 3.937" I.D.
- 8.464" O.D.
- 3.25" Width
| End Type | Open End |
| Origin | Cylindrical Radial |
| I.D. | 3.937 in |
| O.D. | 8.464 in |
| Weight | 42.4 LB |
| EAN or UPC | 662293157863 |
| End Type | Open End |
| Origin | Cylindrical Radial |
| I.D. | 3.937 in |
| O.D. | 8.464 in |
| Weight | 42.4 LB |
| EAN or UPC | 662293157863 |