- Cylindrical Roller Bearings
- 3.74" I.D.
- 7.874" O.D.
- 3.062" Width
| Origin | Cylindrical Radial |
| End Type | Open End |
| O.D. | 7.874 in |
| I.D. | 3.74 in |
| Weight | 34.2 LB |
| EAN or UPC | 662293040219 |
| Origin | Cylindrical Radial |
| End Type | Open End |
| O.D. | 7.874 in |
| I.D. | 3.74 in |
| Weight | 34.2 LB |
| EAN or UPC | 662293040219 |