- 280 mm ID x 500 mm OD x 6 1/2" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner Ring - Straight
| Cage Material | Brass/Bronze |
| Inner Ring O.D. | 13.203 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Dynamic Load Rating | 600000 lbf |
| Static Load Rating [Max] | 1.04e+006 lbf |
| Radial Internal Clearance | Normal |
| O.D. | 500 mm |
| Shaft Shoulder O.D. [Max] | 13.000 in |
| Enclosure | Open |
| Housing Fillet Radius [Max] | 0.157 in |
| Shaft Fillet Radius [Max] | 3/8 in |
| Housing Shoulder Diameter [Min] | 17.71 in |
| Origin | Cylindrical Radial |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| I.D. | 280 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Weight | 339.4 LB |
| EAN or UPC | 662293039794 |

