- Cylindrical Roller Bearings
- 7.001" I.D.
- 12.598" O.D.
- 4.25" Width
| O.D. | 12.598 in |
| Origin | Cylindrical Radial |
| End Type | Open End |
| I.D. | 7.001 in |
| Weight | 104.9 LB |
| EAN or UPC | 662293039114 |
| O.D. | 12.598 in |
| Origin | Cylindrical Radial |
| End Type | Open End |
| I.D. | 7.001 in |
| Weight | 104.9 LB |
| EAN or UPC | 662293039114 |