- Cylindrical Roller Bearings
- 5.905" I.D.
- 10.629" O.D.
- 3.5" Width
| I.D. | 5.905 in |
| Origin | Cylindrical Radial |
| O.D. | 10.629 in |
| End Type | Open End |
| Weight | 51.7 LB |
| EAN or UPC | 662293146607 |
| I.D. | 5.905 in |
| Origin | Cylindrical Radial |
| O.D. | 10.629 in |
| End Type | Open End |
| Weight | 51.7 LB |
| EAN or UPC | 662293146607 |