- Cylindrical Roller Bearings
- 3.543" I.D.
- 6.299" O.D.
- 2.062" Width
| Origin | Cylindrical Radial |
| O.D. | 6.299 in |
| End Type | Open End |
| I.D. | 3.543 in |
| Weight | 10.1 LB |
| EAN or UPC | 662293146577 |
| Origin | Cylindrical Radial |
| O.D. | 6.299 in |
| End Type | Open End |
| I.D. | 3.543 in |
| Weight | 10.1 LB |
| EAN or UPC | 662293146577 |