- 320 mm ID x 500 mm OD x 5 1/8" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner Ring - Straight
| Shaft Shoulder O.D. [Max] | 14.030 in |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Housing Shoulder Diameter [Min] | 18.07 in |
| Housing Fillet Radius [Max] | 0.125 in |
| Cage Material | Brass/Bronze |
| Enclosure | Open |
| Static Load Rating [Max] | 1e+006 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 550000 lbf |
| I.D. | 320 mm |
| Origin | Cylindrical Radial |
| Inner Ring O.D. | 14.312 in |
| O.D. | 500 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Shaft Fillet Radius [Max] | 0.312 in |
| End Type | Open End |
| Weight | 235.2 LB |
| EAN or UPC | 662293037233 |

