- 130 mm ID x 200 mm OD x 52 mm Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner Ring - Straight
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 112000 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Shaft Shoulder O.D. [Max] | 5.680 in |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Housing Shoulder Diameter [Min] | 7.24 in |
| I.D. | 130 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Inner Ring O.D. | 5.86 in |
| Shaft Fillet Radius [Max] | 1/8 in |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Dynamic Load Rating | 80000 lbf |
| Housing Fillet Radius [Max] | 0.08 in |
| Oil Hole | w/o Oil Hole |
| O.D. | 200 mm |
| Weight | 12.7 LB |
| EAN or UPC | 662293035727 |

