- 5.905" ID x 9.842" OD x 3 15/16" Wide
- Removable Straight Inner Race (Mitsubishi #WFF0176)
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| End Type | Open End |
| No. of Rows | 1 |
| O.D. | 9.842 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| I.D. | 5.905 in |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Inch Type |
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| Weight | 48.5 LB |

