- 160 mm ID x 290 mm OD x 9 3/4" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring
| Cage Material | Brass/Bronze |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Cylindrical Radial |
| Bearing Design | Removable Inner & Outer Ring |
| Shaft Fillet Radius [Max] | 1/4 in |
| Capacity | Standard Capacity |
| I.D. | 160 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Inner Ring O.D. | 7 5/8 in |
| Dynamic Load Rating | 375000 lbf |
| Housing Fillet Radius [Max] | 0.25 in |
| O.D. | 290 mm |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Weight | 192.0 LB |
| EAN or UPC | 662293027746 |

