- 140 mm ID x 250 mm OD x 9 1/2" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring
| Dynamic Load Rating | 305000 lbf |
| Cage Material | Brass/Bronze |
| Capacity | Standard Capacity |
| Inner Ring O.D. | 6 5/8 in |
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 140 mm |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| O.D. | 250 mm |
| Enclosure | Open |
| Housing Fillet Radius [Max] | 0.219 in |
| Origin | Cylindrical Radial |
| Bearing Design | Removable Inner & Outer Ring |
| Radial Internal Clearance | Normal |
| Shaft Fillet Radius [Max] | 0.219 in |
| Weight | 131.3 LB |
| EAN or UPC | 662293027531 |

