- 100 mm ID x 180 mm OD x 6 1/2" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring
| Cage Material | Brass/Bronze |
| Origin | Cylindrical Radial |
| Inner Ring O.D. | 4 3/4 in |
| Dynamic Load Rating | 150000 lbf |
| Enclosure | Open |
| End Type | Open End |
| Bearing Design | Removable Inner & Outer Ring |
| Radial Internal Clearance | Normal |
| Housing Fillet Radius [Max] | 0.156 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Fillet Radius [Max] | 0.156 in |
| O.D. | 180 mm |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/Oil Hole |
| I.D. | 100 mm |
| Weight | 47.1 LB |
| EAN or UPC | 662293027333 |

