- 80 mm ID x 130 mm OD x 5 1/4" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring
| Bearing Design | Removable Inner & Outer Ring |
| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Cage Material | Brass/Bronze |
| I.D. | 80 mm |
| Housing Fillet Radius [Max] | 0.125 in |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/Oil Hole |
| Inner Ring O.D. | 3 3/4 in |
| O.D. | 130 mm |
| Capacity | Standard Capacity |
| Shaft Fillet Radius [Max] | 1/8 in |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 95000 lbf |
| Weight | 20.9 LB |
| EAN or UPC | 662293027296 |

