| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner & Outer Ring |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| Cage Material | Brass/Bronze |
| Capacity | Standard Capacity |
| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 13.6 LB |
| EAN or UPC | 662293101415 |

