- 90 mm ID x 160 mm OD x 2 1/16" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Outer Ring - Flanged
| Inner Ring O.D. | 4.221 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Fillet Radius [Max] | 0.08 in |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Outer Ring – Flanged |
| Precision Ground | Yes |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Housing Shoulder Diameter [Min] | 5.47 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Fillet Radius [Max] | 1/8 in |
| Dynamic Load Rating | 67000 lbf |
| Origin | Cylindrical Radial |
| I.D. | 90 mm |
| Shaft Shoulder O.D. [Max] | 4.220 in |
| Enclosure | Open |
| Static Load Rating [Max] | 90000 lbf |
| O.D. | 160 mm |
| Weight | 11.4 LB |
| EAN or UPC | 662293024974 |

