| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Origin | Cylindrical Radial |
| Housing Shoulder Diameter [Min] | 11.06 in |
| Inner Ring O.D. | 8.09 in |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Housing Fillet Radius [Max] | 0.125 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Shaft Fillet Radius [Max] | 0.25 in |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Shaft Shoulder O.D. [Max] | 7.88 in |
| O.D. | 310 mm |
| I.D. | 170 mm |
| Bearing Design | Removable Inner & Outer Ring |
| Weight | 83.6 LB |
| EAN or UPC | 662293107240 |

